Mueller Port-A-Tank- 350 Gallon

Mueller Port-A-Tank- 350 Gallon

Mueller Port-A-Tank- 350 Gallon. Inside dimensions: 44 in. L x 44 in. W x 42 in. H. Your ideal storage solution, and stackable. Manway: 18 in. dia.; bottom discharge. Inlets: (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting (tank). A stackable storage solution. No lid. Overall dimensions: 45 in. L x 45 in. W x 49 in. H.

Product Details

  • Stock No: HDTD053.2
  • Manufacturer: Paul Mueller Co.

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mueller Port-A-Tank- 350 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed