Mueller Processor Stainless Steel - 150 Gallon
Mueller Processor Tank-150 Gallon. Inner dimensions: 49-½ in. diameter x 44 in. H, bottom sweep agitator, 1-½ hp, 230 volt, 1,725 rpm, vertical baffle, 3 in. and 2 in. top inlet, CIP spray ball, 1 in. jacket connections, less jacket rating, 3 in. bottom outlet, stainless steel legs, 18 in. manway with cover, overall dimensions 63 in. diameter x 92 in. H.
Product Details
- Stock No: 115.GR819a
- Manufacturer: Paul Mueller Co.
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!