Mueller Processor Stainless Steel - 300 Gallon

Mueller Processor Stainless Steel - 300 Gallon

Mueller processor stainless steel, 300 gallon, pressure wall, dome top. Wide sweep agitator with baffle. Sprayball. 2 inch bevel seat outlet. Interior pitting, O.D.I. use only. The tank itself is 54in H, 10in legs. This is not including the frame at the top that supports the motor. This tank has been pressure tested, holds pressure.
Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

Product Details

  • Product ID: 5936
  • Stock No: 69a-G810-A
  • Manufacturer: Paul Mueller Co.
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Mueller processor stainless steel, 300 gallon, pressure wall, dome top. Wide sweep agitator with baffle. Sprayball. 2 inch bevel seat outlet. Interior pitting, O.D.I. use only. The tank itself is 54in H, 10in legs. This is not including the frame at the top that supports the motor. This tank has been pressure tested, holds pressure. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.
  • manufacturer: Paul Mueller Co.
  • name: Mueller Processor Stainless Steel - 300 Gallon
  • product_id: 5936
  • stock_no: 69a-G810-A

Mueller Processor Stainless Steel - 300 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed