Mueller Silo Type Storage Tank Stainless Steel - 5,000 Gallon

Mueller Silo Type Storage Tank Stainless Steel - 5,000 Gallon

Mueller silo type storage tank, 5,000 gallon, vertical cylindrical, freon refrigerated, model SVW. Vertical agitation. Stainless steel alcove. CIP and vent line with sprayball. 128 square foot of 125 psi coldwall.102 inch OD x 239 inch height.

Product Details

  • Product ID: 6160
  • Stock No: 245-R999-B
  • Manufacturer: Paul Mueller Co.
  • Model: SVW

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mueller Silo Type Storage Tank Stainless Steel - 5,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed