Mueller Silo Type Storage Tank Stainless Steel - 50,000 Gallon
Mueller Silo Type Storage Tank Stainless Steel - 50,000 Gallon
Mueller silo type storage tank, 50,000 gallon, vertical cylindrical refrigerated, model SVW. Stainless steel alcove. CIP and vent line with sprayball. Mechanical agitation. 3 inch clamp inlet and outlet. 240 square foot of coldwall for glycol. 149-1/4 inch diameter x 805 inch height.
Product Details
- Product ID: 6172
- Stock No: 485-R569-B
- Manufacturer: Paul Mueller Co.
- Model: SVW
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mueller silo type storage tank, 50,000 gallon, vertical cylindrical refrigerated, model SVW. Stainless steel alcove. CIP and vent line with sprayball. Mechanical agitation. 3 inch clamp inlet and outlet. 240 square foot of coldwall for glycol. 149-1/4 inch diameter x 805 inch height.
- manufacturer: Paul Mueller Co.
- model: SVW
- name: Mueller Silo Type Storage Tank Stainless Steel - 50,000 Gallon
- product_id: 6172
- stock_no: 485-R569-B
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.