Mueller Storage Tank - 5,000 Gallon
Mueller Storage Tank - 5,000 Gallon
Mueller horizontal cylindrical refrigerated milk storage tank. 5,000 gallon, model SHW, dual vertical agitators. Full flooded ammonia controls. Sprayball. 2 inch clamp outlet. Interior implosion, ODI use only. 113 inch diameter x 146 inch long x 145 inch height.
Product Details
- Product ID: 5468
- Stock No: 105-R858-A
- Manufacturer: Paul Mueller Co.
- Model: SHW
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mueller horizontal cylindrical refrigerated milk storage tank. 5,000 gallon, model SHW, dual vertical agitators. Full flooded ammonia controls. Sprayball. 2 inch clamp outlet. Interior implosion, ODI use only. 113 inch diameter x 146 inch long x 145 inch height.
- manufacturer: Paul Mueller Co.
- model: SHW
- name: Mueller Storage Tank - 5,000 Gallon
- product_id: 5468
- stock_no: 105-R858-A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.