Mueller SV Large Volume Dimple Jacketed Silo- 6000 Gallon
Mueller SV Large Volume Dimple Jacketed Silo- 6000 Gallon
Mueller "SV" Large Volume Dimple Jacketed Silo- 6000 Gallon. Model: SVW. S/N: D-8331-3. Features: (1) 48 in. dia. x 12 ft. 3 in. H bottom sweep agitator with a shaft size of 2 inches. Includes thermowells of the following sizes: (1) 1-1/2 in. dia. x 6 in. L, (1) 1-1/2 in. dia. x 5 in. L, (1) 1-1/2 in. dia. x 4 in. L. CIP system consists of a dual sprayball set-up extending 32 in. into the tank. Gearmotor, 3 and 1-1/2 hp, 1725/862.5 motor rpm, 43/21-1/2 rpm (final), 460 V, 60 Hz, 3 phase, 40 ratio. Mueller "SV" silos provide the ultimate in liquid food product protection during storage. Their vertical design allows maximum product storage in a minimum of plant space. The tanks may be installed either inside or outside. They are flat pitched bottom-cross braced, stud welded, and circumferentially banded for extra strength under capacity loads, and to prevent inner bottom movement. Inner liner is Type 304 stainless steel with large radius corners and a No. 4 finish for sanitation and cleaning ease. Standard exterior is carbon steel. 20 in. W x 16 in. H manway door includes product sampling valve. Optional feature included is the Mueller Temp-Plate heat transfer surface which provides consistent temperature control. One 60 in. L x 18 in. W x 60 in. H alcove contains all necessary controls. Overall dimensions: 11 ft. 19 in. L x 11 ft. W x 18 ft. 1 in. H.
Product Details
- Product ID: 7754
- Stock No: HEBH001.
- Manufacturer: Paul Mueller Co.
- Model: SVW
- Serial Number: D-8331-3
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mueller "SV" Large Volume Dimple Jacketed Silo- 6000 Gallon. Model: SVW. S/N: D-8331-3. Features: (1) 48 in. dia. x 12 ft. 3 in. H bottom sweep agitator with a shaft size of 2 inches. Includes thermowells of the following sizes: (1) 1-1/2 in. dia. x 6 in. L, (1) 1-1/2 in. dia. x 5 in. L, (1) 1-1/2 in. dia. x 4 in. L. CIP system consists of a dual sprayball set-up extending 32 in. into the tank. Gearmotor, 3 and 1-1/2 hp, 1725/862.5 motor rpm, 43/21-1/2 rpm (final), 460 V, 60 Hz, 3 phase, 40 ratio. Mueller "SV" silos provide the ultimate in liquid food product protection during storage. Their vertical design allows maximum product storage in a minimum of plant space. The tanks may be installed either inside or outside. They are flat pitched bottom-cross braced, stud welded, and circumferentially banded for extra strength under capacity loads, and to prevent inner bottom movement. Inner liner is Type 304 stainless steel with large radius corners and a No. 4 finish for sanitation and cleaning ease. Standard exterior is carbon steel. 20 in. W x 16 in. H manway door includes product sampling valve. Optional feature included is the Mueller Temp-Plate heat transfer surface which provides consistent temperature control. One 60 in. L x 18 in. W x 60 in. H alcove contains all necessary controls. Overall dimensions: 11 ft. 19 in. L x 11 ft. W x 18 ft. 1 in. H.
- manufacturer: Paul Mueller Co.
- model: SVW
- name: Mueller SV Large Volume Dimple Jacketed Silo- 6000 Gallon
- product_id: 7754
- serial_number: D-8331-3
- stock_no: HEBH001.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.