- Product Details
Mueller Vertical Aseptic Tank Stainless Steel- 6,000 Gallon
Certified by TCI-Superior Division Mueller Canada Inc.Mueller Vertical Aseptic Tank-6,000 Gallon. S/N 978010, National Board 27, C.R.N. H7721.5. Stainless steel. Side alcove: 61 in. L x 60 in. W x 20-1/2 in. H. Manway: 17 in. dia. Shell MAWP: 60 psig @ 100 °F. Jacket MAWP: 100 psig @ 100 °F. Bottom outlet: 3 in. (2) Sprayballs inside tank. Overall dimensions: 93 in. W x 27 ft. 5 in. H.
Product Details
- Stock No: HDPW841Bb.115
- Manufacturer: Paul Mueller Co.
- Serial Number: 978010
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!