Multipack Heat Shrink Tunnel

Multipack Heat Shrink Tunnel

1997 Multipack Heat Shrink Tunnel. Model: E800 ID. S/N: 97050. Tunnel dimensions: 40 in. L x 29 in. W x 17-1/2 in. H. Conveyor dimensions: 73-1/2 in. L x 28 in. W. Blower with Neri Motor, 1/2 hp, 220/380 V, 2.5/1.4 amps, 60 Hz, single phase. (2) Blowers with Neri Motors, 1/6 hp, 230/400 V,0.6/0.3 amps, 60/50 Hz, single phase, 275/480 V. Reserve Air Tank- 5 gal. Conveyor infeed height: 44-1/2 in. H. Conveyor exit: 39 in. H. Overall dimensions: 79 in. L x 59 in. W x 77 in. H.

Product Details

  • Stock No: ENAE65102.
  • Manufacturer: Multipack
  • Model: E800 ID
  • Serial Number: 97050

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Multipack Heat Shrink Tunnel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed