Munters Stainless Steel Heat Exchanger

Munters Stainless Steel Heat Exchanger

Munters Stainless Steel Heat Exchanger. Baldor Explosion Proof Motor, 3 hp, 3450 rpm, 208-230/460 V, 8.2-7.8/3.9 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. infeed. Outlets: (1) 6 in. dia. flanged discharge. Overall dimensions: 78 in. L x 32-1/2 in. W x 64 in. H.

Product Details

  • Product ID: 7508
  • Stock No: SHCA170.4a
  • Manufacturer: Munters

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Munters Stainless Steel Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed