Mutschink 4-Stage Liquid Separator Centrifuge

Mutschink 4-Stage Liquid Separator Centrifuge

(3) Mutschink 4-Stage Liquid Separator Centrifuge. Used to separate solids from liquids. Approximate capacity: 15 gpm. Mutschink Motor, 7.3 hp, 865 rpm, 440 V, 10.4 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. L x 4 in. W. Infeed with a 7 in. L x 7 in. W flange with (4) 1/2 in. dia. thru-holes at a center-to-center distance of 5-1/2 in. Outlets: (1) 4 in. dia. pulp discharge port, (1) 4 in. dia. liquid discharge with an 8-1/2 in. dia. flange and (8) 1/2 in. dia. thru-holes at a center-to-center distance of 2-1/2 in. Overall dimensions: 32 in. dia. x 40 in. H.(H17)(ACN620).

Product Details

  • Stock No: GM-557.5
  • Manufacturer: Mutschink

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Mutschink
  • Motor Horsepower(HP): 7.3
  • Motor RPM: 865
  • Motor Voltage: 440
  • Motor Amps: 10.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Width (Inches): 32
  • Height (Inches): 40
  • ACN: 620

Additional Product Details

  • Previously Used With: Used to separate solids from liquids.

Mutschink 4-Stage Liquid Separator Centrifuge