Mycom 12-Cylinder Reciprocating Compressor- 200 HP

Mycom 12-Cylinder Reciprocating Compressor- 200 HP

Mycom 12-Cylinder Reciprocating Compressor- 200 HP. Model: N12BM. S/N: 16979. Refrigerant: ammonia. Toshiba Motor, Model: B2006VLF4BC DP, 200 hp, 1175 rpm, 460 V, 246 amps, 60 Hz, 3 phase. Outlets: (1) 3-1/2 in. dia. port. Control Panel with (4) switches. Overall dimensions: 116 in. L x 49 in. W x 108 in. H.(H11)(ACN470).

Product Details
  • Stock No: RAAF172.14
  • Manufacturer: Mycom
  • Model: N12BM
  • Serial Number: 16979
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mycom 12-Cylinder Reciprocating Compressor- 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed