Mycom 160 Rotary Screw Compressor Package - 125 HP

Mycom 160 Rotary Screw Compressor Package - 125 HP

Mycom Rotary Screw Compressor Package. Built by M&M in 1993. Mycom model 160 VMD. Serial 1635015. Baldor motor: 125 HP, 3550 RPM, 460V, 60 Hz, 3-phase, 404TS Frame. Previously run with ammonia refrigerant as a high stage compressor.

Product Details

  • Stock No: OBSF005
  • Manufacturer: Mycom
  • Model: 160-VMD
  • Serial Number: 1635015

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Mycom 160 Rotary Screw Compressor Package - 125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed