Mycom 250SG-MX Screw Compressor Package - 500 HP

Mycom 250SG-MX Screw Compressor Package - 500 HP

Mycom 250SG-MX Screw Compressor Package. Model: 250SG-MX. Last used with R-717 producing 398.2 tons at 464.3 bhp. Brake hp per ton: 1.165.Vi rating: 3.8. Displacement: 1,110 cfm. Compressor General Electric motor, 500 hp, 3575 rpm, 2400/4160 V. Mycom oil separator, MAWP: 250 psi. Mycom Mypro-M controller. run time: 63,719. Overall dimensions: 12 ft. 11 in. L x 4 ft. 10 in. W x 8 ft. 4 in. H.(ACN845)

Product Details

  • Stock No: DTTC815.
  • Manufacturer: FES
  • Model: 250SG-MX
  • Serial Number: 2552783

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Mycom 250SG-MX Screw Compressor Package - 500 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed