Mycom 250SU-MX Rotary Screw Compressor Package (Mycom , 575 HP 2400/4160 V, Mycom Micro Control Panel)

Mycom 250SU-MX Rotary Screw Compressor Package (Mycom , 575 HP 2400/4160 V, Mycom Micro Control Panel)

Mycom 250SU-MX Screw Compressor Package. Model: 250SU-MX. Last used with R-717 producing 398.2 TR at 464.3 bhp. Brake hp per ton: 1.165. Vi setting: 3.6. Displacement: 1,110 cfm. General Electric motor, 500 hp, 3575 rpm, 2400/4160 V. FES oil separator, MAWP: 250 psi. Mycom Mypro-M control panel. Compressor run time: 52,102 hrs. Overall dimensions: 13 ft. 2 in. L x 4 ft. 10 in. W x 7 ft. 10 in. H.(H4)(ACN845).

Product Details

  • Stock No: DTTC814
  • Manufacturer: Mycom
  • Model: 250SU-MX
  • Serial Number: 2552818
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Mycom
  • Package Model: 250SU-MX
  • Package SN: 2552818

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Run Time Hours: 52102
  • Fixed/Variable VI: 3.8
  • Oil Separator Included? Yes

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Mycom
  • Micro Control Panel Description: Mypro-M control panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia
  • Ammonia Compatible: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: General
  • Motor Horsepower(HP): 575
  • Motor RPM: 3575
  • Motor Voltage: 2400/4160
  • Motor Amps: 107/62
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 158
  • Width (Inches): 58
  • Height (Inches): 94
  • ACN: 845

Additional Product Details

  • Spec Sheet Available: Yes

Mycom 250SU-MX Rotary Screw Compressor Package (Mycom , 575 HP 2400/4160 V, Mycom Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed