Mycom 250SUD-MX Screw Compressor Package - 500 HP

Mycom 250SUD-MX Screw Compressor Package - 500 HP

Mycom 250SUD-MX Screw Compressor Package. Model: 250SUD-MX. S/N: 2551267. Last used with R-717 producing 398.2 tons at 464.3 bhp. Brake hp per ton: 1.165. Refrigerant: R-717. Maximum speed: 3550 rpm. Fixed Vi setting: 3.8. Displacement: 1,110 cfm. General Electric motor, 500 hp, 3575 rpm, 2400/4160 V, 107/62 amps, 60 Hz, 3 phase. Viking rotary pump, Model: AL4195, S/N: 11320492. Mycom Mypro-M control panel. Compressor run time: 45,266 hrs. Overall dimensions: 12 ft. L x 5 ft. 2-1/2 in. W x 7 ft. 10-1/2 in. H. (ACN845)(H4)

Product Details

  • Stock No: DTTC816
  • Manufacturer: FES
  • Model: 250SUD-MX
  • Serial Number: 2551267

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Mycom 250SUD-MX Screw Compressor Package - 500 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed