Mycom 4-Cylinder Reciprocating Refrigeration Compressor
Mycom 4-Cylinder Reciprocating Refrigeration Compressor
Mycom 4-Cylinder Reciprocating Compressor. Model: 4WJ-BB. S/N: 470225. Refrigerant: Freon only. Leak test pressure (hi/lo): 313/185 psig. Hydrostatic test pressure (hi/lo): 470 psig. General Electric Motor, 50 hp, 1780 rpm, 230/460 V, 121.6/60.8 amps, 60 Hz, 3 phase. Drive pulley diameter: 11-1/2 in. Driven pulley diameter: 1 ft. 4 in. dia. Pulley ratio: 0.71. Final rpm: 1279. Oil Separator- 2 Gallon, inside straight-wall dimensions: 8 in. dia. x 11 in. H. Inlets: (1) 2 in. dia. compressor suction port. Outlets: (1) 2 in. dia. refrigerant discharge port. Former owner installed in 2005 to be used in a chilled water system. Overall dimensions: 6 ft. 9 in. L x 3 ft. 7 in. W x 3 ft. 4 in. H.(H12).
Product Details
- Product ID: 9271
- Stock No: RPCN201.5
- Manufacturer: Mycom
- Model: 4WJ-BB
- Serial Number: 470225
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!