Mycom 6-Cylinder Reciprocating Compressor - 50 HP
Mycom 6-Cylinder Reciprocating Compressor – 50 HP. Model: 6J. Lincoln Electric Motor. 50 hp, 1770 rpm, 230/460 V, Drive pulley diameter: 11-1/2 in. Driven pulley diameter: 16 in. Pulley ratio: 0.71. Final rpm: 1272. AC&R Oil Separator-3 Gallon. Overall dimensions: 6 ft. 4 in. L x 3 ft. 8 in. W x 3 ft. 6-1/2 in. H.Shipping weight: 2476 lbs. (H12)(ACN211a-BC/Motor).
Product Details
- Stock No: RPCN200.5
- Manufacturer: Mycom
- Model: 6J
- Serial Number: 11914
- Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details