Mycom Micro-Cold Screw Compressor

Mycom Micro-Cold Screw Compressor

Mycom Micro-Cold Screw Compressor. Model 160 VLD, S/N 1615210, last used on Freon 22, 200 hp, CRN, Sales Order SU 689, 300 psi, with MyPro-V Microprocessor.

Product Details

  • Stock No: SGM2089.80
  • Manufacturer: Mycom
  • Model: 160 VLD
  • Serial Number: 1615210

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Mycom Micro-Cold Screw Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed