Mycom N42B 6-Cylinder Reciprocating Compressor Package (75 HP 230/460 V, Belt Driven)

Mycom N42B 6-Cylinder Reciprocating Compressor Package (75 HP 230/460 V, Belt Driven)

Mycom 6-Cylinder Reciprocating Compressor - Model: N42B, Serial No: 11083, Leak Test Pressure (PSIG): 313 HP/185 LP, Hydrostatic Test Pressure: (PSIG): 470 HP/470 LP. Made In Japan. Number of Cylinders - Low-Stage: 4, High-Stage: 2. Number of Revolutions - 800 to 1200. The direction of Rotation - Either direction (Changing the direction of rotation requires changing the oil pump mounting orientation). Lincoln Motor - Frame: 365T, RPM: 1775, Serial: 157248, HP: 75, PH: 3, INS: B, Volts: 230/460, AMP: 192/96, Max AMP: 40, Hz: 60, Service Factor: 1.0. Time Rating: Cont.
Product Details
  • Stock No: OBI04A
  • Manufacturer: Mycom
  • Model: N42B
  • Serial Number: 11083
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: Compound
Reciprocating Compressor Details
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: N42B
  • Compressor SN: 11083
  • Compressor Design Pressure (PSIG): 470
  • Oil Separator Included? Yes
  • Oil Cooling Type: Liquid Injection
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Allen-Bradley
  • Motor Starter Type: Hard Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 75
  • Motor RPM: 1,775
  • Motor Voltage: 230/460
  • Motor Amps: 192/96
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365T
Dimensions:
  • Length (Inches): 85
  • Width (Inches): 60
  • Height (Inches): 57
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Seafood Supplier
Mycom N42B 6-Cylinder Reciprocating Compressor Package (75 HP 230/460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed