- Product Details
Mycom N62WA 2-stage Reciprocating Compressor - 40 HP
Mycom N62WA 2-stage Reciprocating Compressor. Model: N62WA. Baldor Industrial Motor, 40 hp, 1765 rpms, 230/460 V. (6) Cylinders are on low stage and (2) cylinders on high stage. Displacement: 165 cfm low stage and 55 cfm high stage at maximum rpm of 1,450. Rebuilt in the summer of 2004. Overall dimensions: 3 ft. 10 in. x 3 ft. 3 in. x 6 ft. 3 in. H.(H11)(ACN223a-BC/Motor).
Product Details
- Stock No: CNPR003
- Manufacturer: Mycom
- Model: N62WA
- Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!