Mycom N6A 6-Cylinder Reciprocating Compressor
Mycom 6-Cylinder Reciprocating Compressor. Model: N6A. Serial No: 6A1881. Test Pressure: Leak 300 PSIG, HYD: 426 PSIG. Previous Refrigerant: NH3.
Product Details
- Stock No: GHR06
- Manufacturer: Mycom
- Model: N6A
- Serial Number: 6A1881
- Compressor Type: Reciprocating
- Package Included? No
Reciprocating Compressor Details
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: N6A
- Compressor SN: 6A1881
- Oil Separator National Board #: No
- Oil Cooling Type: Liquid Injection
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 52
- Width (Inches): 52
- Height (Inches): 45
- Weight (LBS): 2,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!