Mycom Reciprocating Compressor
Mycom Reciprocating Compressor. Model: N6WB. Leak (Psig) HP: 313, LP: 185. HYD (Psig) HP: 470, LP: 470. Teco-Westinghouse motor: 125 Hp, 1775 Rpm, 230/460 V, 284/142 A, 60 Hz, 3 Phase. Henry Technologies Can. Ltd. Model: C0SR-140. S/N: C210579A-1. Date: 2001. NAT’L BD: 12980. Oil filter dimensions: 3 ft. straight wall x 1 ft. 3 in. dia. Overall dimensions: 7 ft. 7 in. L x 6 ft. W x 8 ft. H.
Product Details
- Stock No: BDNP03
- Manufacturer: Mycom
- Model: N6WB
- Serial Number: 633164
- Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!