Mycom SRM Screw Compressor

Mycom SRM Screw Compressor

Mycom SRM Screw Compressor. Model: 250 LUD. S/N: 2511199. Hydrostatic test pressure: 465 psig. Leak test pressure: 315 psig. The rotor lobe profiles have a non-symmetric profile which give high compression efficiency. Volume ratio: 5.8. Inlets: (1) 13 in. dia. suction port with a 17 in. dia. flange and (12) 3/4 in. dia. attachment holes at a center-to-center distance of 14-3/4 in. Outlets: (1) 10 in. dia. bottom discharge. Overall dimensions: 60 in. L x 27 in. W x 26 in. H.

Product Details

  • Product ID: 4782
  • Stock No: CSC002.350
  • Manufacturer: Mycom
  • Model: 250 LUD
  • Serial Number: 2511199

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom SRM Screw Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed