Nash CL-152 Vacuum Pump

Nash CL-152 Vacuum Pump

Nash Classic Liquid Ring Vacuum Pump. Model: CL-152. S/N: 73U-2130. Possible uses for Nash vacuum pumps: autoclaves, carburetor testing, chucking, condenser exhausting, container filling, cooking, deaerating, drying, eviscerating, exchausting, extruder venting, fiber setting, filtering, forming, etc. Inlets: (1) 3 in. dia. suction port with a 7-1/2 in. dia. flange and (4) 3/4 in. thru-holes at center distances of 4-1/4 in. Outlets: (1) 2 in. dia. NPT (female). Overall dimensions: 48 in. L x 43 in. W x 66-1/2 in. H. (BB)

Product Details

  • Stock No: RFPM523.
  • Manufacturer: Nash
  • Model: CL-152
  • Serial Number: 73U-2130

Pump Details

  • Pump Type: Vacuum
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 7.5
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 43
  • Height (Inches): 66.5

Additional Product Details

Nash CL-152 Vacuum Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed