Nash MHF-50 Vacuum Pump

Nash MHF-50 Vacuum Pump

Nash Vacuum Pump. Size: MHF-50. Test No. 83U2312. Capacity for new pump is 47 cfm with a vacuum range of 0-27 Hg. Discuss with salesperson your process to determine if this pump should handle your specific duty. Maximum speed: 1750 rpm. General Electric motor, 3 hp, 230/440 V. Inlet: 2 in. dia. FNPT. Outlet: 1-1/4 in. dia. FNPT. Overall dimensions: 1 ft. 6 in. L x 1 ft. W x 11 - 1/2 in. H. (ACN51a)

Product Details

  • Stock No: OIP098.
  • Manufacturer: Nash
  • Model: MHF-50

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Nash MHF-50 Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed