Nash Vacuum Pump Skid
Nash Vacuum Pump Skid
Nash Vacuum Pump Skid. Original Order Number From Nash: SU79331, Master S/N 910482-2, Master Part Number: 9106849-VP, Item Number: P-2410A, P.O. SC387331ZZ. U.S. Electrical Motors, Frame 334T, 15 hp, 3 phase, 230/460 volt, 42/21 amps, 60 hz, rpm 1,175. Tank T-2410, National BD & MFG S/N 67624, Max W.P. 35 @ 300 °F., Min DMT 20 °F @ 35 psi. Year Built 1992.
Product Details
- Product ID: 2730
- Stock No: 45.147
- Manufacturer: Nash
- Model:
- Serial Number: 910482-2
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Nash Vacuum Pump Skid. Original Order Number From Nash: SU79331, Master S/N 910482-2, Master Part Number: 9106849-VP, Item Number: P-2410A, P.O. SC387331ZZ. U.S. Electrical Motors, Frame 334T, 15 hp, 3 phase, 230/460 volt, 42/21 amps, 60 hz, rpm 1,175. Tank T-2410, National BD & MFG S/N 67624, Max W.P. 35 @ 300 °F., Min DMT 20 °F @ 35 psi. Year Built 1992.
- manufacturer: Nash
- name: Nash Vacuum Pump Skid
- product_id: 2730
- serial_number: 910482-2
- stock_no: 45.147
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.