Nercon Engineering and Mfg. Inc. Table Top Conveyor

Nercon Engineering and Mfg. Inc. Table Top Conveyor

Nercon Engineering and Mfg. Inc. Table Top Conveyor. Model: QMC-010-0329. Conveyor effective length: 5-3/4 in. W x 70 in. L. Marathon Electric Motor, 1/2 hp, 1725 rpm, 208/230/460 V, 60 Hz,3 phase. Grove Gear Drive, Ratio: 30:1, 57.5 rpm (output). S/N n/a. Overall dimensions: 72-1/2 in. L x 16 in. W x 41 in. H.

Product Details

  • Stock No: SGMPB177.3a
  • Manufacturer: Nercon Engineering and Mfg. Inc.
  • Model: QMC-010-0329

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Nercon Engineering and Mfg. Inc. Table Top Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed