- Product Details
New Allen-Bradley Constant Torque
Allen-Bradley Constant Torque, S/N MF00DE75, CAT 1336, B100-EOH SER A. 3 phase, AC drive, Input A153.0, 50/60 Hz, 380/415/460 volt, 10.10/11.0/122.0 KVA. Output A 150.0, 0-250 Hz, 380/415-460 volt, 99.0/108.0/120/0 KVA. Overall dimensions 25 in. L x 13 in. W x 45 in. H.
Product Details
- Stock No: HDPW826.2
- Manufacturer: Allen-Bradley
- Serial Number: MF00DE75
Previous Refrigerant
Motor Details
- Motor Included? No
- If Multiple Motors, Motor Descriptions vs specs: 3 phase, AC drive, Input A153.0, 50/60 Hz, 380/415/460 volt, 10.10/11.0/122.0 KVA. Output A 150.0, 0-250 Hz, 380/415-460 volt, 99.0/108.0/120/0 KVA.
Dimensions:
- Length (Inches): 25
- Width (Inches): 13
- Height (Inches): 45
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!