New England Machinery Inc. Rotary Plug Turret
New England Machinery Inc. Rotary Plug Turret
New England Machinery Inc. Rotary Plug Turret. Model: NERSOC. S/N: 7277. Turret cap size: 3 in. L x 2 in. W. Maximum aperture/clearance: 3 in. W x 6-1/2 in. H. Baldor Industrial Motor, 1-1/2 hp, 1760 rpm, 180 V, 7.7 amps. Regal Beloit Speed Reducer, 7.5 ratio, 234.66 rpm (final). Gast Vacuum Pump, Ref. No: 3067. Dayton Motor, 1 hp, 1725 rpm, 115/230 amps, 13.6/6.8 FLA, 60 Hz, single phase. Conveyor infeed/exit height: 36 in. Overall dimensions: 5 ft. L x 4 ft. 6 in. W x 6 ft. 3 in. H.
Product Details
- Product ID: 3968
- Stock No: OI318
- Manufacturer: New England Machinery Inc.
- Model: NERSOC
- Serial Number: 7277
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!