- Product Details
New Un-Used 1994 DCA Electric Stainless Steel Donut Fryer
New Un-Used 1994 DCA Electric Stainless Steel Donut Fryer. Model: RFR 134. S/N: 105. Electrical requirements: 13.9 kW, 208 V, 60/60 Hz, 3 phase. Oil sump tank dimensions: 34 in. L x 25-1/4 in. W x 7 in. H. Capacity: 20.5 gallons (high level), 16.5 gallons (low level). Oil level indicator. Fryer cover: 36-1/2 in. L x 25 in. W x 1-1/4 in. H. Oil flow valve equipped; 1/4 graduations. Heat regulating switch: 0-400 °F with reset. Indicator lights for heaters 1-3 and hi limit. Overall dimensions: 37-1/2 in. L x 33 in. W x 41 in. H. (BG) Cont-17.
Product Details
- Stock No: HDPH405.4a
- Manufacturer: DCA
- Model: RFR 134
- Serial Number: 105
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!