New Un-Used Sihi Liquid Ring Vacuum Pump
New Un-Used Sihi Liquid Ring Vacuum Pump. Model: LPHA5612 BN041010. S/N: 3012318. General Electric Motor, 15 hp, 1760 rpm, 230/460 V, 36/ 18 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. flanged port. Outlets: (1) 2 in. flanged port. Overall dimensions: 60-1/2 in. L x 21-1/2 in. W x 23 in. H. (ACN52).
Product Details
- Stock No: MSSS001.
- Manufacturer: SIHI
- Model: LPHA 56121
- Serial Number: 3012318