New Waukesha Model 45 Positive Displacement Pump

New Waukesha Model 45 Positive Displacement Pump

New Waukesha Positive Displacement Pump. Model: 045 U2 2010. Maximum flow rate 58 gpm with required horsepower and pressure. Made in the USA. We are offering this pump new, direct from factory. Pump can be setup with drive and base to customer's specifications. Options include mounting on stainless base, leveling mounts or casters, or any range of gear motor ratios and motor horsepower. Lead time and availability varies depending on customer specifications. Contact us for a custom quote today. Unit shown has a Nord brand motor: 3 hp, 1705 rpm, 230/460 volts, 9.0/4.5 amps, 60 Hz, 3 phase. Nord drive: 14.69 ratio, 01628 torque. (2) 6-1/4 in. rotors. Inlet/outlet: (2) 2 in. S-line. Overall dimensions: 3 ft. 8 in. L x 1 ft. W x 1 ft. 3-1/2 in. H.

Product Details

  • Stock No: NWCB001
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 045 U2 2010

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

New Waukesha Model 45 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed