Niagara No-Frost® Spray Cooler Evaporator

Niagara No-Frost® Spray Cooler Evaporator

Niagara No-Frost® Spray Cooler Evaporator. Model: 606. Serial # 33528. Refrigerant: last used with R-717 (ammonia). (2) Centrifugal fans. Lincoln motor, 7.5 hp, 1450 rpm, 21/10.5 amps, 208-230/460 V, 60 Hz, 3 phase. U.S. pump motor: 3450 rpm, 2.7/1.35 amps, 220/440 V, 60 Hz, 3 phase. Process: Centrifugal fans pull air through a refrigerant circulated coil. The coil is continuously sprayed with a glycol solution removing the moisture from the air being pulled through the coil which prevents frost buildup. Previously used in a fish market freezer. Inlets: (2) 4 in. dia. ports, (1) 2 in. dia. port, (1) 3 in. dia. port. Outlets: (2) 4 in. dia. ports, (1) 2 in. dia. port. Overall dimensions: 14 ft. x 2 in. L x 5 ft. W x 10 ft. 8 in. H.

Product Details

  • Product ID: 10258
  • Stock No: WHLY01.4
  • Manufacturer: Niagara
  • Model: 606
  • Serial Number: 33528
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1450
  • Motor Voltage: 208-230/460
  • Motor Amps: 21/10.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With: Previously used in a fish market freezer.
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 170
  • Width (Inches): 60
  • Height (Inches): 128
  • Weight (LBS):
  • ACN:

All fields

  • 06_coil_type: Recirculated
  • 06_fans: 2
  • 06_spec_sheet_available: No
  • ammonia_r717__nh3_compatable: Yes
  • description: Niagara No-Frost® Spray Cooler Evaporator. Model: 606. Refrigerant: last used with R-717 (ammonia). (2) Centrifugal fans. Lincoln motor, 7.5 hp, 1450 rpm, 21/10.5 amps, 208-230/460 V, 60 Hz, 3 phase. U.S. pump motor: 3450 rpm, 2.7/1.35 amps, 220/440 V, 60 Hz, 3 phase. Process: Centrifugal fans pull air through a refrigerant circulated coil. The coil is continuously sprayed with a glycol solution removing the moisture from the air being pulled through the coil which prevents frost buildup. Previously used in a fish market freezer. Inlets: (2) 4 in. dia. ports, (1) 2 in. dia. port, (1) 3 in. dia. port. Outlets: (2) 4 in. dia. ports, (1) 2 in. dia. port. Overall dimensions: 14 ft. x 2 in. L x 5 ft. W x 10 ft. 8 in. H.
  • halocarbon_freon__r22_compatab: Yes
  • height_inches: 128
  • length_inches: 170
  • manufacturer: Niagara
  • model: 606
  • motors: 1
  • motor_amps: 21/10.5
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 7.5
  • motor_included_yesno: yes
  • motor_manufacturer: Lincoln
  • motor_phases: 3
  • motor_rpm: 1450
  • motor_voltage: 208-230/460
  • name: Niagara No-Frost® Spray Cooler Evaporator
  • previously_used_with: Previously used in a fish market freezer.
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 10258
  • serial_number: 33528
  • stock_no: WHLY01.4
  • width_inches: 60

Niagara No-Frost® Spray Cooler Evaporator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed