Nibco Valve Cluster
Nibco Valve cluster consisting of three 4 in. gate valves, two 4 in. T connections, two 4 in. check valves and two 4 in. to 2 in. reducers. Overall Dimensions: 3 ft. 5 in. L x 2 ft. 9 in. W x 1 ft. 8-1/2 in. H.
Product Details
- Stock No: TACJ1156B
- Manufacturer: Nibco