- Product Details
Nickell Co. Inc Horizontal Ammonia Receiver (45in x 130in. 1101 Gallons)
An estimated holding capacity of 1101 Gallons, the horizontal ammonia receiver has a max allowable working pressure of 250 PSI @ 650 F. Design metal temperature of -20 F @ 250 PSI. Total vessel dimensions of 130L x 45dia.
Product Details
- Stock No: EFN05
- Manufacturer: Nickell Co. Inc
- Serial Number: 45191
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 45
- Tank Length (Inches): 130
- Tank Estimated Capacity (Gallons): 1,101
- Tank National Board Number: 42363
- Tank MAWP (PSI at temp): 250 PSI @ 650 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 138
- Width (Inches): 50
- Height (Inches): 78
- Weight (LBS): 5,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!