- Product Details
Nissan Forklift
Nissan Forklift. Model: PH02A25V. S/N: PH02-920663. Nissan Motor: 5705A. Number of cylinders: 4. Fuel: propane. Mast S/N: 257H. Fork dimensions: 43 in. L x width of forks: 4 in. (2) Front tires: 7.00-12. (2) Rear tires: 6.00-9. Overall dimensions: 144 in. L x 40-1/2 in. W x 82 in. H.
Product Details
- Stock No: GEEQ011.
- Manufacturer: Nissan
- Model: PH02A25V
- Serial Number: PH02-920663
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Nissan
Dimensions:
- Length (Inches): 144
- Width (Inches): 40.5
- Height (Inches): 82
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!