Noritsu America Corporation Mix Tank- 30 Gallon
Noritsu America Corporation Mix Tank- 30 Gallon
Noritsu America Corporation Mix Tank- 30 Gallon. Stainless steel. Little Giant pump, type: U62-B1. Motor: 1/10 hp, 2600 & 3000 rpm, 115 V, 50 & 60 Hz, 1.75 amps. Tank opening: 1 in. pipe. Inlets/outlets: (2) 1 in. pipe, (2) 1/2 in. ball valves. Base with (4) wheels. Overall dimensions: 23 in. L x 19 in. W x 39-1/2 in. H.
Product Details
- Product ID: 6199
- Stock No: SPPP324.1a
- Manufacturer: Noritsu America Corporation
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Noritsu America Corporation Mix Tank- 30 Gallon. Stainless steel. Little Giant pump, type: U62-B1. Motor: 1/10 hp, 2600 & 3000 rpm, 115 V, 50 & 60 Hz, 1.75 amps. Tank opening: 1 in. pipe. Inlets/outlets: (2) 1 in. pipe, (2) 1/2 in. ball valves. Base with (4) wheels. Overall dimensions: 23 in. L x 19 in. W x 39-1/2 in. H.
- manufacturer: Noritsu America Corporation
- name: Noritsu America Corporation Mix Tank- 30 Gallon
- product_id: 6199
- stock_no: SPPP324.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.