North Star Ice M40 SS LMG-95 Flake Ice Maker (Ammonia (R-717 | NH3) Refrigeration, 22.6 Ton Day)

North Star Ice M40 SS LMG-95 Flake Ice Maker (Ammonia (R-717 | NH3) Refrigeration, 22.6 Ton Day)

North Star Ice M40 SS LMG-95 Flake Ice Maker (Ammonia Refrigeration, 22.6 Ton Day) Stainless Steel Freezing Surface and SS Structural Support. Serial # 0308. Overall Dimensions with structural support and piping modification: 96L x 66 W x 82 H. Weight 4,800 LBS.

Product Details

  • Stock No: NSF19-08
  • Manufacturer: North Star Ice
  • Model: M40 SS LMG-95
  • Serial Number: 308

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 96
  • Width (Inches): 66
  • Height (Inches): 82
  • Weight (LBS): 4800

Additional Product Details

  • Year of Manufacture: 1995
  • Spec Sheet Available: No
North Star Ice M40 SS LMG-95 Flake Ice Maker (Ammonia (R-717 | NH3) Refrigeration, 22.6 Ton Day)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed