- Product Details
North Star Ice M60-64 Flake Ice Maker (Ammonia (R-717 | NH3) Refrigeration, 38.2 Ton Day)
North Star Equipment Ice Flaker. Model M60-64. Serial number: 35824-B. Carbon steel freezing surface area: 60 sq. ft. approximately 38.2 tons per day of 2 mm ice thickness (1.2 tons of refrigeration per U.S. ton of ice). Total refrigeration load 45.83 tons at -30 °F evaporation temperature. Baldor Industrial Motor, 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.4/1.7 amps, 60 Hz, 3 phase. Electra Gear Speed Reducer, 40 ratio, 43.125 rpm (final). Makes ice from fresh water, seawater or other liquids. Produces more ice per ton of refrigeration than any other ice maker using an equally rated compressor. Makes sub-cooled ice with better cooling power than any other ice maker. Harvests ice continuously with no defrosts cycles. Reduces refrigeration losses with insulated fiberglass enclosure. Converts all make-up water to ice eliminating waste. Inlets: (1) 1 in. dia. feedwater pipe, (1) 1-1/2 in. dia. media port. Outlets: (1) 2-1/2 in. dia. wastewater, (1) 4 in. dia. media port, (1) 68 in. dia. discharge. Overall dimensions: 112 in. L x 76 in. W x 91 in. H. (ACN640).
Click here to see a video walk-around
Product Details
- Stock No: AAEC840.70
- Manufacturer: North Star Ice
- Model: M60-64
- Serial Number: 35824-B
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 3.6-3.4/1.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 112
- Width (Inches): 76
- Height (Inches): 91
- ACN: 640
Additional Product Details
- Year of Manufacture: 1964
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!