North Star Ice M90 CS Flake Ice Maker (Ammonia (R-717 | NH3) Refrigeration, 65.3 Ton Day)

North Star Ice M90 CS Flake Ice Maker (Ammonia (R-717 | NH3) Refrigeration, 65.3 Ton Day)

Northstar M90 CS Flake Ice - 65.3 Tons per Day. Serial # 1181. Manufactured 2001. Weight: 10,500 LBS. Length: 10'.

Click here to see a video


Product Details

  • Stock No: NSF19-06
  • Manufacturer: North Star Ice
  • Model: M90 CS
  • Serial Number: 1181

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 120
  • Weight (LBS): 10500

Additional Product Details

  • Year of Manufacture: 2001
  • Spec Sheet Available: No
North Star Ice M90 CS Flake Ice Maker (Ammonia (R-717 | NH3) Refrigeration, 65.3 Ton Day)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed