- Product Details
North Star Ice Stainless Steel M90-SS-2011 Ice Maker (Ammonia Refrigeration, 40 Ton Per Day)
Northstar Stainless Steel Ice Maker. Model: M90-SS-2011. Serial No: 2554. Year of Manufacture: 2011. Tons Per Day: 40 TR. Drive Motor: 1 1/2 HP. Suction Line: 6 in. Liquid Line: 2 in. Volume: 645 ft3.
Product Details
- Stock No: LIQ01
- Manufacturer: North Star Ice
- Model: M90-SS-2011
- Serial Number: 2554
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
Dimensions:
- Length (Inches): 109
- Width (Inches): 76
- Height (Inches): 97
- Weight (LBS): 9,480
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2011
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!