North Star M40 Flake Ice Maker
Used North Star Flake Ice Maker. Model: M40-65. Serial 36810-B. Refrigerant: ammonia. Freeze surface: carbon steel. Rating: 23.7 tons of ice per 24 hours, 1.5 mm thick, -35F evaporator temperature, +60F make-up water. Leeson Electric motor: 0.75 HP, 208-230/460V, 60 Hz, 3-phase. Weight: 4100 LBS (1860 KG). Overall dimensions: 56 in. W x 84 in. L x 72 in. H.
Product Details
- Stock No: NPSI03
- Manufacturer: North Star Ice
- Model: M40-65
- Serial Number: 36810-B