Northstar M40 SS - 22.6 Tons per Day

Northstar M40 SS - 22.6 Tons per Day

Northstar M40 SS LMG-95 Flake Ice Maker - 22.6 Tons per Day. Serial # 0308. Weight 4,800 LBS. Length 8'.

Click here to see a video


Product Details

  • Product ID: 13699
  • Stock No: NSF19-08
  • Manufacturer: North Star Ice
  • Model: M40 SS LMG-95
  • Serial Number: 308
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture: 1995
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 96
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS): 4800
  • ACN:

All fields

  • ammonia_r717__nh3_compatable: Yes
  • control_panel_included: Yes
  • description: Northstar M40 SS LMG-95 Flake Ice Maker - 22.6 Tons per Day. Serial # 0308. Weight 4,800 LBS. Length 8'.

    Click here to see a video

  • halocarbon_freon__r22_compatab: Yes
  • high_side_refrigeration_equipm: No
  • hopperauger_included: No
  • ice_maker_accessory: No
  • ice_production_per_day_tons: 22.6
  • length_inches: 96
  • manufacturer: North Star Ice
  • model: M40 SS LMG-95
  • name: Northstar M40 SS - 22.6 Tons per Day
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13699
  • serial_number: 308
  • stock_no: NSF19-08
  • type_of_ice: Flake Ice
  • weight_lbs: 4800
  • year_of_manufacture: 1995

Northstar M40 SS - 22.6 Tons per Day

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed