Norwalt Design Cap Feeder
Norwalt Design Cap Feeder
Norwalt Design Cap Feeder. S/N: F-1622-1. Job: N-1622. Sorts: 1-1/2 in. L x 1-1/2 in. W deodorant caps. Disc diameter: 36 in. Cincinnati Fan and Ventilator Co. Blower, Model: PB-10A, S/N: 9300245. Reliance Electric Motor, 3/4 hp, 3450 rpm, 208-230/460 V, 2.4-2.4/1.2 amps, 60 Hz, 3 phase. Gast RegenAir Blower with Reliance Electric Motor, Model: R3305A-1, S/N: 0294, cfm: 53/44, max. pressure/vacuum: 43 in. H2O/31 in. H2O-40 in. H2O/28 in. H2O, 60/50 Hz. Reliance Electric Drive Motor, 1/4 hp, 1750 rpm, 90 V, 2.70 amps. Grove Gear Flexaline, 10 ratio, 175 rpm (final). Inlets: (1) 12 in. L x 10 in. W infeed. Outlets: (1) 4 in. L x 3 in. W discharge chute. Overall dimensions: 5 ft. 10 in. L x 3 ft. 6 in. W x 7 ft. 2 in. H.(H17)(ACN450,MHC).
Product Details
- Product ID: 7626
- Stock No: ENAE001.
- Manufacturer: Norwalt Design
- Model:
- Serial Number: F-1622-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Norwalt Design Cap Feeder. S/N: F-1622-1. Job: N-1622. Sorts: 1-1/2 in. L x 1-1/2 in. W deodorant caps. Disc diameter: 36 in. Cincinnati Fan and Ventilator Co. Blower, Model: PB-10A, S/N: 9300245. Reliance Electric Motor, 3/4 hp, 3450 rpm, 208-230/460 V, 2.4-2.4/1.2 amps, 60 Hz, 3 phase. Gast RegenAir Blower with Reliance Electric Motor, Model: R3305A-1, S/N: 0294, cfm: 53/44, max. pressure/vacuum: 43 in. H2O/31 in. H2O-40 in. H2O/28 in. H2O, 60/50 Hz. Reliance Electric Drive Motor, 1/4 hp, 1750 rpm, 90 V, 2.70 amps. Grove Gear Flexaline, 10 ratio, 175 rpm (final). Inlets: (1) 12 in. L x 10 in. W infeed. Outlets: (1) 4 in. L x 3 in. W discharge chute. Overall dimensions: 5 ft. 10 in. L x 3 ft. 6 in. W x 7 ft. 2 in. H.(H17)(ACN450,MHC).
- manufacturer: Norwalt Design
- name: Norwalt Design Cap Feeder
- product_id: 7626
- serial_number: F-1622-1
- stock_no: ENAE001.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.