Norwalt Design Inc. Cap Feeder
Norwalt Design Inc. Cap Feeder
Norwalt Design Inc. Cap Feeder. S/N: F-1838-1. Job No: N-1838. Maximum product width: 1-1/2 in. Power supply: 120 V, 60 Hz, 1 phase. Sorted deodorant caps. Disc diameter: 36 in. Reliance S-2000 Motors with Blower, 1/3 hp, 3750 rpm, 208-230/460 V, 1.2-1.2/.6 amps, 60 Hz, 3 phase. Reliance S-2000 Motors with Blower, 1/3 hp, 3450 rpm, 115/208-230 V, 6.6/2.8-3.3 amps, 60 Hz, 3 phase. Baldor DC Motor, 1/3 hp, 90 V, 1.3 amps, 60 Hz, 1 phase. Baldor DC Gearmotor, 1/3 hp, 90 V, 1.3 amps, ratio 11:1, torque: 32, 173 final rpm. Inlet: 3 in. dia. infeed port. Overall dimensions: 6 ft. 2-1/2 in. L x 3 ft. 9 in. W x 7 ft. H.(H17)(ACN450)
Product Details
- Product ID: 7914
- Stock No: ENAE004.
- Manufacturer: Norwalt Design
- Model:
- Serial Number: F-1838-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Norwalt Design Inc. Cap Feeder. S/N: F-1838-1. Job No: N-1838. Maximum product width: 1-1/2 in. Power supply: 120 V, 60 Hz, 1 phase. Sorted deodorant caps. Disc diameter: 36 in. Reliance S-2000 Motors with Blower, 1/3 hp, 3750 rpm, 208-230/460 V, 1.2-1.2/.6 amps, 60 Hz, 3 phase. Reliance S-2000 Motors with Blower, 1/3 hp, 3450 rpm, 115/208-230 V, 6.6/2.8-3.3 amps, 60 Hz, 3 phase. Baldor DC Motor, 1/3 hp, 90 V, 1.3 amps, 60 Hz, 1 phase. Baldor DC Gearmotor, 1/3 hp, 90 V, 1.3 amps, ratio 11:1, torque: 32, 173 final rpm. Inlet: 3 in. dia. infeed port. Overall dimensions: 6 ft. 2-1/2 in. L x 3 ft. 9 in. W x 7 ft. H.(H17)(ACN450)
- manufacturer: Norwalt Design
- name: Norwalt Design Inc. Cap Feeder
- product_id: 7914
- serial_number: F-1838-1
- stock_no: ENAE004.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.