Norwalt Design Inc. Incline Elevator
Norwalt Design Inc. Incline Elevator
Norwalt Design Inc. Incline Elevator. S/N: H1957-0. Infeed hopper dimensions: 3 ft. 11 in. L x 3 ft. 6 in. H. Belt width: 10 in. Maximum aperture/clearance above belt: 9 in. W x 2 in. H. Cleat height: 2 in. Distance between cleats: 5-1/2 in. Baldor DC Motor, 1/4 hp, 1750 rpm, 90 V, 2.5 amps. Grove Gear Speed Reducer, 50 ratio, 35 rpm (final). Elevator infeed height: 3 ft. 4 in. Elevator exit height: 6 ft. 3 in. Inlets: (1) 3 ft. 11 in. L x 1 ft. 4-1/2 in. W infeed. Outlets: (1) 11 in. L x 7-1/2 in. W discharge. Overall dimensions: 7 ft. 8 in. L x 4 ft. 2-1/2 in. W x 8 ft. 7 in. H.
Product Details
- Product ID: 8653
- Stock No: ENAE006.
- Manufacturer: Norwalt Design
- Model:
- Serial Number: H1957-0
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Norwalt Design Inc. Incline Elevator. S/N: H1957-0. Infeed hopper dimensions: 3 ft. 11 in. L x 3 ft. 6 in. H. Belt width: 10 in. Maximum aperture/clearance above belt: 9 in. W x 2 in. H. Cleat height: 2 in. Distance between cleats: 5-1/2 in. Baldor DC Motor, 1/4 hp, 1750 rpm, 90 V, 2.5 amps. Grove Gear Speed Reducer, 50 ratio, 35 rpm (final). Elevator infeed height: 3 ft. 4 in. Elevator exit height: 6 ft. 3 in. Inlets: (1) 3 ft. 11 in. L x 1 ft. 4-1/2 in. W infeed. Outlets: (1) 11 in. L x 7-1/2 in. W discharge. Overall dimensions: 7 ft. 8 in. L x 4 ft. 2-1/2 in. W x 8 ft. 7 in. H.
- manufacturer: Norwalt Design
- name: Norwalt Design Inc. Incline Elevator
- product_id: 8653
- serial_number: H1957-0
- stock_no: ENAE006.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.