Norwalt Design Stainless Steel Escalator
Norwalt Design Stainless Steel Escalator
Norwalt Design Stainless Steel Material Handling Elevator. S/N H1622-2. Elevator has lexan guarding. Approx. hopper dimensions: 44 in. L x 49 in. W x 2 ft. deep. Approximate discharge height: 7 ft. Belt is approx. 10-1/2 in. wide with 2 in. high cleats. Painted steel base. Overall dimensions: 8 ft. L x 5 ft. W x 104 in. H.
Product Details
- Product ID: 3661
- Stock No: ENAE65057.
- Manufacturer: Norwalt Design
- Model: H1622-2
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Norwalt Design Stainless Steel Material Handling Elevator. S/N H1622-2. Elevator has lexan guarding. Approx. hopper dimensions: 44 in. L x 49 in. W x 2 ft. deep. Approximate discharge height: 7 ft. Belt is approx. 10-1/2 in. wide with 2 in. high cleats. Painted steel base. Overall dimensions: 8 ft. L x 5 ft. W x 104 in. H.
- manufacturer: Norwalt Design
- model: H1622-2
- name: Norwalt Design Stainless Steel Escalator
- product_id: 3661
- stock_no: ENAE65057.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.