- Product Details
Norwalt Designs 16-Head Rotary Turret Plugger
Norwalt Designs 16-Head Rotary Turret Plugger. Previous application: deodorant stick caps. Maximum cap size: 2-1/2 in. L x 1-1/2 in. W x 1 in. H. Maximum deodorant stick size: 2-1/2 in. L x 1-1/2 in. W x 5 in. H. Baldor Inverter Motor, 2 hp, 1725 rpm, 230/460 V, 5.8-2.9 amps, 60 Hz, 3 phase. Textron Speed Reducer, 20 ratio, 86.25 rpm (final). Norwalt lid closing machines combine high speed automation with mechanical reliability. Conveyor infeed/exit height: 38-1/2 in. Overall dimensions: 10 ft. 2 in. L x 81 in. W x 80 in. H.(H17)
Product Details
- Stock No: ENAE46810.
- Manufacturer: Norwalt Design
- Serial Number: N-1622.
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!