Nuova Euromec Sheeter

Nuova Euromec Sheeter

1996 Nuova Euromec Sheeter. Model: 22LA/1. S/N: 01547. Belt width: 16 in. Maximum aperture/clearance above belt: 16 in. W x 1 in. H. Infeed hopper dimensions: 24 in. L x 24 in. W. Unit is equipped with a 6 in. dia. x 18-1/2 in. W press. Isgev Motor, 1 hp, 1700 rpm, 480 V, 1.55 amps, 60 Hz, 3 phase. Montovario Speed Reducer. Conveyor exit height: 21 in. Inlets: (1) 12 in. L x 12 in. W infeed. Outlets: (1) 16 in. W x 1 in. H. Overall dimensions: 38 in. L x 37 in. W x 39 in. H.(HB2)

Product Details

  • Stock No: SNSL062.1
  • Manufacturer: Nuova Euromec
  • Model: 22LA/1
  • Serial Number: 1547

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Isgev
  • Motor Horsepower(HP): 1
  • Motor RPM: 1700
  • Motor Voltage: 480
  • Motor Amps: 1.55
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 38
  • Width (Inches): 37
  • Height (Inches): 39

Additional Product Details

  • Year of Manufacture: 1996

Nuova Euromec Sheeter

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed